Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" X 25" Brown Teak And Stainless Steel Rectangular Shower Bench

  • Mfr # 549380

  • Zoro # G722911391


product price: $609.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549380
Zoro #
G722911391
UPC #
-
Country of Origin
United States

Description

The 18-inch x 25-inch brown teak rectangular shower bench offers a sleek and modern design that enhances any bathroom space. Crafted from high-quality teak and stainless steel, this bench combines beauty with functionality. It features molded resistant and mildew resistant properties, ensuring longevity and easy maintenance. Designed with a rectangular seat shape, it provides comfortable seating for showering or relaxation. The freestanding mount type allows for versatile placement within your bathroom or shower area. Equipped with non-slip feet, it offers stability and safety on wet surfaces. Enjoy the perfect blend of style and utility with this durable heavy duty bench. 18-inch h x 25-inch w x 16-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.