18" X 28" Champagne Gold Color Frame Indigo Ferns, Set Of 2, 2PK
- Mfr # 365755
- Zoro # G622884894
product price:Â
$
261.99
/pk of 2, $131.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
Commercial Use
No
Outdoor Suitability
No
Style
Classic
Orientation
Vertical Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365755
- Zoro #
- G622884894
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Width
- 18 in
- Length
- 28 in
Details
- Commercial Use
- No
- Outdoor Suitability
- No
- Style
- Classic
- Orientation
- Vertical Only
- Mirrored
- No
- Lighted
- No
- Finish
- Coated
- Assembly Required
- No
- Color
- Champagne
- Finish Style
- No Distressing
- Shape
- Rectangle
- Item
- Wall Decor
Description
Breathe some fresh air into the atmosphere of your home and give it an extraordinary look with this exceptional picture. Its style is just what your walls need to look their best. This picture is an outstandingly crafted piece, made from high quality , which also shows a finish and color. Its frame is an appealing decoration as well. You want your piece to be with you for a long while too, and that’s exactly what this appealing picture will give you. If you want a functional, well-designed, and lasting picture, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.