
18" X 29" Brown Metal Butterflies Hanging Dimensional Sculpture
Mfr # 634744
Zoro # G022884401
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Size
28.75
Shape
Novelty
Outdoor Suitability
No
Style
Abstract
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634744
Zoro #
G022884401
UPC #
-
Country of Origin
China
Dimensions
Size
28.75
Length
18 in
Width
28.75 in
Depth
0.25 in
Details
Assembly Required
No
Shape
Novelty
Outdoor Suitability
No
Style
Abstract
Orientation
Horizontal Only
Lighted
No
Fringe/Tassels Included
No
Material
Metal
Commercial Use
Yes
Finish Style
Distressed Metal
Construction Method
Handmade
Mirrored
No
Hooks Included
No
Wall Decor Type
Hanging Dimensional Sculpture
Color
Brown
Item
Wall Decor
Description
Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this beautiful butterfly art that brings color and dimension to your walls. Featuring a rustic and distressed finish, this cheerful sculpture is ready to hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18.00-inch h x 28.75-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.