Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" X 30" Brown Teak Rectangular Shower Bench

  • Mfr # 549353

  • Zoro # G722909039


product price: $1,221.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549353
Zoro #
G722909039
UPC #
-
Country of Origin
United States

Description

The 18-inch x 30-inch brown teak rectangular shower bench offers a perfect blend of style and functionality. Crafted from high-quality teak, this modern bench enhances your shower experience with its elegant brown finish. It features a freestanding design that provides flexibility in your space. Mold and mildew resistant, it ensures durability and easy maintenance, making it ideal for humid environments. The rectangular seat shape provides ample space for comfort while showering. Equipped with non-slip feet and leg levelers, it guarantees stability and safety on wet surfaces. This ADA compliant piece not only elevates your decor but also caters to accessibility needs, allowing everyone to enjoy a relaxing bath time. 18.00-inch h x 30.00-inch w x 16.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.