Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" X 32" Brown Teak Rectangular Shower Bench

  • Mfr # 549354

  • Zoro # G422911103


product price: $1,252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549354
Zoro #
G422911103
UPC #
-
Country of Origin
United States

Description

The 18-inch x 32-inch brown teak rectangular shower bench combines functionality and style for your bathroom. Crafted from durable teak wood, this bench offers a modern aesthetic that enhances any decor. It features a freestanding design, making it easy to place wherever you need additional seating. The rectangular seat shape provides ample space for comfort during use. With mold and mildew resistant properties, this bench ensures longevity and easy maintenance. It is also ADA compliant, making it accessible for all users. The non-slip feet and leg levelers add stability and safety, ensuring a secure experience every time. Enjoy the perfect blend of design and practicality with this elegant shower bench. 18.00-inch h x 32.00-inch w x 16.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.