Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" X 34" Brown Teak Wall Mount Rectangular Shower Bench

  • Mfr # 549362

  • Zoro # G222910078


product price: $1,308.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549362
Zoro #
G222910078
UPC #
-
Country of Origin
United States

Description

The 18-inch x 34-inch brown teak wall mount rectangular shower bench blends style and functionality perfectly. Crafted from durable teak wood, this bench offers a modern aesthetic that enhances any bathroom decor. It is designed for wall mounting, ensuring a sturdy and secure installation. The bench features a rectangular seat shape that provides ample space for comfort. Mold and mildew resistance make it an ideal choice for wet environments, promoting longevity and easy maintenance. With its ADA -compliant design, it accommodates various needs, while non-slip feet and leg levelers ensure stability on uneven surfaces. This shower bench is not only a practical addition but also a stylish upgrade to your bathing experience. 18.00-inch h x 34.00-inch w x 22.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.