
18" X 36" Keller's Wonders Vintage Magic Poster Wall Art
Mfr # 393375
Zoro # G622888199
product price: $37.99
/eaKey Features
Width
18 in
Material
Paper
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393375
Zoro #
G622888199
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
36 in
Depth
0.1 in
Details
Material
Paper
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Color
Red, Yellow
Finish
Matte
LED/Illuminated
No
Number of Pieces Included
1
Art Type
Print
Shape
Rectangle
Subject
Entertainment
Item
Wall Art
Primary Art Material
Paper
Commercial Use
Yes
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 36 inches H x 18 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.