Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18" X 38" X 52" Reclaimed Oak Wood Chest
Mfr # 347187
Zoro # G622908682
product price:Â $1,081.99
/eaKey Features
Length
52 in
Finish
Natural
Style
Transitional
Assembly Required
No Assembly Needed
Depth
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347187
- Zoro #
- G622908682
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 52 in
- Depth
- 38 in
- Width
- 18 in
Details
- Item
- Dressers
- Finish
- Natural
- Style
- Transitional
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Commercial Use
- No
- Color
- Brown
Description
This chest is exclusively designed and filled with romantic spirit. Add glamorous French provincial charm with this uniquely designed collection that will make a statement in any bedroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.