Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18" X 38" X 54" Cherry Oak Wood Chest
Mfr # 347158
Zoro # G322906087
product price:Â $1,140.99
/eaKey Features
Depth
38 in
Style
Transitional
Length
54 in
Color
Brown
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347158
- Zoro #
- G322906087
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 38 in
- Length
- 54 in
- Width
- 18 in
Details
- Style
- Transitional
- Color
- Brown
- Material
- Solid Wood
- Item
- Dressers
- Commercial Use
- No
- Finish
- Cherry Oak
- Assembly Required
- No Assembly Needed
Description
This bedroom collection is crafted with a transitional look that is an ideal addition to any bedroom. This four drawer contemporary chest features shaped drawer fronts in a cherry oak finish with a unique metal drawer pull. Sensibly scaled for todays modern spaces, the collection offers a fresh and clean approach to contemporary lifestyle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.