Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" X 40" Brown Teak Rectangular Shower Bench

  • Mfr # 549365

  • Zoro # G222908044


product price: $1,434.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549365
Zoro #
G222908044
UPC #
-
Country of Origin
United States

Description

The 18-inch x 40-inch brown teak rectangular shower bench offers a perfect blend of functionality and style for your bathing space. Crafted from high-quality teak, this modern shower bench is designed to withstand moisture while ensuring durability. Its mildew and mold-resistant properties make it an ideal addition to any bathroom. Featuring a rectangular seat shape, it provides generous seating space, while the freestanding mount type allows for easy placement wherever you need it. With non-slip feet and leg levelers, stability is guaranteed on various surfaces. Enjoy a safe and comfortable experience with this ADA compliant shower bench that combines elegance and practicality seamlessly. Its rich brown color adds warmth and sophistication to your decor. 18.00-inch h x 40.00-inch w x 20.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.