Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" X 40" Brown Teak Rectangular Shower Bench

  • Mfr # 549366

  • Zoro # G622909924


product price: $1,465.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549366
Zoro #
G622909924
UPC #
-
Country of Origin
United States

Description

The 18-inch x 40-inch brown teak rectangular shower bench offers a perfect blend of functionality and style for your bathroom. Crafted from high-quality teak, this modern bench adds a touch of elegance while providing a sturdy seating solution. It features a freestanding design that allows for easy placement in any shower space. The bench is both mold and mildew resistant, ensuring durability and cleanliness even in humid environments. With ADA compliance, it caters to various accessibility needs. The rectangular seat shape provides ample room for comfort, while non-slip feet and leg levelers enhance stability on any surface. Enjoy the perfect combination of practicality and sophistication with this stylish shower bench. 18.00-inch h x 40.00-inch w x 24.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.