Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" X 42" Brown Teak Rectangular Shower Bench

  • Mfr # 549368

  • Zoro # G022909104


product price: $1,512.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549368
Zoro #
G022909104
UPC #
-
Country of Origin
United States

Description

The 18-inch x 42-inch brown teak rectangular shower bench offers a perfect blend of style and functionality. Crafted from high-quality teak, this bench is designed to withstand the humid environment of your bathroom while maintaining its sleek appearance. Its modern design complements any decor, making it a versatile addition to your space. The freestanding mount type allows for easy placement in your shower or bathroom area. With non-slip feet and leg levelers, you can enjoy enhanced stability and comfort while using it. Additionally, this shower bench is both mold and mildew resistant, ensuring a clean and safe seating option for your daily routine. Experience the luxury of relaxation every time you step into your shower. 18-inch h x 42-inch w x 24-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.