Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" X 48" Brown Teak Rectangular Shower Bench

  • Mfr # 549370

  • Zoro # G622907531


product price: $1,879.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549370
Zoro #
G622907531
UPC #
-
Country of Origin
United States

Description

The 18-inch x 48-inch brown teak rectangular shower bench is a perfect addition to your bathroom decor. Crafted from premium teak, it combines style and functionality seamlessly. This modern bench features a sleek rectangular shape that fits comfortably in any space. Its freestanding design allows for easy placement, while the mold and mildew-resistant properties ensure durability in wet environments. The rich brown color adds warmth to your shower area, enhancing the overall ambience. Equipped with non-slip feet and adjustable leg levelers, it provides stability and safety during use. Enjoy the luxury and practicality of this elegant shower bench, designed to make your bathing experience more enjoyable and sophisticated. 18-inch h x 48-inch w x 24-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.