Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" X 48" Brown Teak Wood And Stainless Steel Rectangular Shower Bench

  • Mfr # 549385

  • Zoro # G822911383


product price: $1,167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549385
Zoro #
G822911383
UPC #
-
Country of Origin
United States

Description

The 18-inch x 48-inch brown teak wood and stainless steel rectangular shower bench combines style and functionality. Crafted from durable premium teak wood and stainless steel, this bench is designed to enhance your shower experience. Its modern aesthetic effortlessly complements any bathroom decor. Featuring a rectangular seat shape, it provides ample space for sitting or storing bath essentials. The freestanding mount type allows for easy placement wherever you need it. With mold and mildew resistance, this bench maintains its appeal even in humid environments. Additionally, the non-slip feet ensure stability, adding an extra layer of safety. Enjoy relaxation and convenience with this luxurious shower bench that is both practical and stylish. 18.00-inch h x 48.00-inch w x 18.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.