
18" Yellow and White Geometric Cotton Throw Pillow With Embroidery
Mfr # 529273
Zoro # G822810730
product price: $39.99
/eaKey Features
Width
18 in
Depth
7 in
Color
Yellow, White
Style
Modern
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529273
Zoro #
G822810730
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Depth
7 in
Length
18 in
Size
18 x 18 in
Details
Color
Yellow, White
Style
Modern
Material
Cotton
Fill Material
Polyfill
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Pattern
Geometric
Type
Pillow Cover and Insert
Residential/Commerical
Residential
Reversible
No
Closure Type
Zipper
Description
Unique and decorative, this comfortable 18-inch yellow and white geometric cotton throw pillow with embroidery will leave a lasting impression. This yellow and white hued piece represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.