
18" Yellow Iron Table Lamp With Yellow Globe Shade
Mfr # 646307
Zoro # G122349312
product price: $65.19
/eaKey Features
Color
Yellow
Width
9.45 in
Assembly Required
No Assembly Needed
Depth
5.91 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646307
Zoro #
G122349312
UPC #
-
Country of Origin
China
Dimensions
Height
18.19 in
Width
9.45 in
Depth
5.91 in
Details
Color
Yellow
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Description
This 18-inch yellow iron table lamp with yellow globe shade is the perfect combination of design and function. A gorgeous yellow iron base brings just the right amount of pizzazz to this fabulous lamp. The yellow globe metal shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 18.19-inch h x 9.45-inch w x 5.91-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.