180" Black and Gold Marble and Steel Double Pedestal Base Dining Table
Mfr # 722447
Zoro # G022907919
product price:Â $10,299.99
/eaKey Features
Frame Color
Black, Gold
Commercial Use
Yes
Shape
Rectangular
Finish
Gloss
Leg Color
Black, Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
722447
Zoro #
G022907919
UPC #
-
Country of Origin
China
Dimensions
Length
48 in
Height
30 in
Width
180 in
Details
Frame Color
Black, Gold
Commercial Use
Yes
Shape
Rectangular
Finish
Gloss
Leg Color
Black, Gold
Frame Material
Marble, Steel
Style
Contemporary
Leg Type
Double Pedestal
Assembled/Unassembled
Unassembled
Tabletop Material
Marble
Mirrored
No
Tabletop Color
Black
Table Mechanism
Fixed
Leaf Included
No
Weight Capacity
14 lb
Assembly Required
Partial Assembly Needed
Item
Dining Tables
Purposeful Distressing Type
No Distressing
Description
Enjoy making memories around this gorgeous 180-inch black and gold marble and steel double pedestal base dining table. This large and stylish table is made from genuine marble with gold stainless steel accents. Offering a rich color combination, the top of this marble table is black, while the base compliments it nicely in gold and black. The two-tone finish makes it even more attractive and fashionable. This table features a double cylindrical marble pedestal base that adds some depth and interest to your space. The dining table is a symbol for togetherness, special meals, and conversation. 30.00-inch h x 180.00-inch w x 48.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.