180" White and Gold Marble and Steel Double Pedestal Base Dining Table
Mfr # 722446
Zoro # G622910609
product price:Â $9,784.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Mirrored
No
Table Mechanism
Fixed
Leg Color
Gold, White
Frame Color
Gold, White
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
722446
Zoro #
G622910609
UPC #
-
Country of Origin
China
Dimensions
Width
180 in
Height
30 in
Length
48 in
Details
Mirrored
No
Table Mechanism
Fixed
Leg Color
Gold, White
Frame Color
Gold, White
Purposeful Distressing Type
No Distressing
Shape
Rectangular
Frame Material
Marble, Steel
Assembled/Unassembled
Unassembled
Leg Type
Double Pedestal
Weight Capacity
14 lb
Commercial Use
Yes
Style
Contemporary
Tabletop Material
Marble
Leaf Included
No
Assembly Required
Partial Assembly Needed
Finish
Gloss
Item
Dining Tables
Tabletop Color
White
Description
Enjoy making memories around this gorgeous 180-inch white and gold marble and steel double pedestal base dining table. This large and stylish table is made from genuine marble with gold stainless steel accents. Offering a rich color combination, the top of this marble table is white, while the base compliments it nicely in gold and white. The two-tone finish makes it even more attractive and fashionable. This table features a double cylindrical marble pedestal base that adds some depth and interest to your space. The dining table is a symbol for togetherness, special meals, and conversation. 30.00-inch h x 180.00-inch w x 48.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.