
18.25" X 10.25" X 25.25" Cappuccino Particle Board Metal Accent Table
Mfr # 333019
Zoro # G122833125
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Color
Light Brown
Finish
Matte
Overall Length
18.25 in
Overall Height
25.25 in
Assembly
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333019
Zoro #
G122833125
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
18.25 in
Overall Height
25.25 in
Overall Depth
10.25 in
Details
Color
Light Brown
Finish
Matte
Item
Tray Tables
Assembly
Full Assembly Needed
Description
Impress your friends with your sense of taste and style with lovely accent table, while embellishing your room in the same time. It has a magnificent design that will definitely give a breath of freshness to your interior and radiate luxury. Not to mention how obviously well-made it is. This marvelous accent table is expertly made from particle board and metal. Moreover, it's tremendously versatile as well. You can fit it into any room of your home. It's fantastic for making the place livelier. It's also highly practical besides just standing out with its looks. As for measurements, they are 25.25' for height, 18.25' for width, and 10.25' for depth, and it weighs 9 pounds. This long lasting and sturdy accent table will definitely turn the heads of your guests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.