19" Antiqued Brass Metal Desk Lamp With Light Gray Swirl Globe Shade

  • Mfr # 524630

  • Zoro # G322373049


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
7.5 in
Color
Brass
Assembly Required
No Assembly Needed
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524630
Zoro #
G322373049
UPC #
-
Country of Origin
China

Dimensions

Width
7.5 in
Height
18.5 in
Depth
13 in

Details

Item
Table Lamp
Application Type
Yes
Color
Brass
Assembly Required
No Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 19-inch antiqued brass metal desk lamp with light gray swirl globe shade will be a great addition to your space. The lamp is made of sturdy metal and features a antiqued brass color. The light gray shade has a globe shape and is made from glass. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.5-inch H x 7.5-inch W x 13-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.