19" Antiqued Brass Metal Lantern Table Lamp LED With Clear Cylinder Shade

  • Mfr # 645924

  • Zoro # G822375451


product price:  $90.89
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Brass
Assembly Required
No Assembly Needed
Width
5.75 in
Depth
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
645924
Zoro #
G822375451
UPC #
-
Country of Origin
China

Dimensions

Width
5.75 in
Depth
9.75 in
Height
18.8 in

Details

Application Type
Yes
Color
Brass
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 19-inch antiqued brass metal lantern table lamp led with clear cylinder shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of antiqued brass metal. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.