
19" Antiqued Brass Metal Lantern Table Lamp With Clear Cylinder Shade
Mfr # 645963
Zoro # G622365676
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Depth
9.75 in
Color
Brass
Height
18.8 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645963
Zoro #
G622365676
UPC #
-
Country of Origin
China
Dimensions
Depth
9.75 in
Height
18.8 in
Width
5.75 in
Details
Color
Brass
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Add a bright anchor to your room with this 19-inch antiqued brass metal lantern table lamp with clear cylinder shade. The lamp is made of sturdy metal and features a antiqued brass color. The clear cylinder glass shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.