
19" Antiqued Brass Metal Lantern USB Table Lamp LED With Clear Cylinder Shade
Mfr # 645934
Zoro # G622357336
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Width
5.75 in
Height
18.8 in
Application Type
Yes
Depth
9.75 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645934
Zoro #
G622357336
UPC #
-
Country of Origin
China
Dimensions
Width
5.75 in
Height
18.8 in
Depth
9.75 in
Details
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 19-inch antiqued brass metal lantern usb table lamp led with clear cylinder shade will be a great addition to your space. A gorgeous antiqued brass metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.