
19" Antiqued Brass Metal Lantern USB Table Lamp With Clear Cylinder Shade
Mfr # 645993
Zoro # G222367056
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Width
5.75 in
Depth
9.75 in
Height
18.8 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645993
Zoro #
G222367056
UPC #
-
Country of Origin
China
Dimensions
Width
5.75 in
Depth
9.75 in
Height
18.8 in
Details
Color
Brass
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 19-inch antiqued brass metal lantern usb table lamp with clear cylinder shade will be a great addition to your space. The base of this lamp is made of antiqued brass metal. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.