19" Black And Brown Oak Manufactured Wood And Metal End Table

  • Mfr # 485828

  • Zoro # G322833420


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brown
Leg Color
Black
Style
Contemporary
Finish
Weathered
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485828
Zoro #
G322833420
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
19 in
Width
22 in
Length
19 in

Details

Tabletop Color
Brown
Leg Color
Black
Style
Contemporary
Finish
Weathered
Set
No
Shape
Square
Mirrored
No
Tabletop Material
Manufactured Wood
Assembled/Unassembled
Assembled
Commercial Use
Yes
Base Material
Metal
Includes
1 Table
Item
End-Side Tables
Leg Type
Sled
Purposeful Distressing Type
No Distressing

Description

Distinctive in style the 19" black and weathered oak manufactured wood and metal rectangular end table radiates a versatile charm. Quality construction from the black metal base combines with a square weathered black and brown oak manufactured wood of the top to give this table a fresh and updated look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 19" H x 22" W x 19" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.