19" Black And Light Gray Wood and Faux Marble Two Drawer Nightstand
Mfr # 719559
Zoro # G922906951
product price:Â $632.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Soft Close or Self Close Drawer Glides
Yes
Assembly Required
No Assembly Needed
Depth
17 in
Drawer Glide Mechanism
Roller Glides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719559
Zoro #
G922906951
UPC #
-
Country of Origin
China
Dimensions
Depth
17 in
Length
19 in
Width
26 in
Details
Color
Black
Soft Close or Self Close Drawer Glides
Yes
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Drawer Glide Mechanism
Roller Glides
Capacity
60 lb
Felt Lined Drawers
No
Frame Color
Black, Light Gray
Style
Contemporary
Material
Faux Marble
Number of Drawers
2
Commercial Use
Yes
Shape
Rectangular
Frame Material
Manufactured Wood
Finish
Matte Black
Description
Our 19-inch black and light gray wood and faux marble two drawer nightstand will compliment your bed beautifully. Made of high quality manufactured wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.00-inch h x 26.00-inch w x 17.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.