Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Black And Natural Wood Two Drawer Nightstand

  • Mfr # 534905

  • Zoro # G122372563


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
16.1 in
Assembly Required
Full Assembly Needed
Color
Black
Height
18.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534905
Zoro #
G122372563
UPC #
-
Country of Origin
Colombia

Dimensions

Width
16.1 in
Height
18.8 in
Depth
14.2 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Color
Black

Description

Give your room the look and feel of 5-star accommodations with this 19-inch black and natural wood two drawer nightstand. Made of high quality manufactured wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 18.8-inch h x 16.1-inch w x 14.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.