
19" Black and Red Hand Painted Sculpture
Mfr # 401886
Zoro # G722882684
product price: $1,598.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Commercial Use
No
Width
56 in
Depth
6 in
Sculpture Type
Model Boat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401886
Zoro #
G722882684
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
56 in
Depth
6 in
Length
19.25 in
Details
Color
Black, Red
Commercial Use
No
Sculpture Type
Model Boat
Plays Music
No
Construction Method
Handmade
Pieces per Set
1
Assembly Required
No
Subject
Transportation
Material
Solid Wood
Item
Sculptures
Hand Painted
Yes
Nature Motif
No Nature
Description
This black and red hued piece represents high quality, expertly made from high grade manufactured wood. Accessorize your room with this chic sculpture in a black and red coloration. Great to use on its own or mix with other decorations for the perfect look. Use this piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. 19.25" H x 56" W x 6" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.