19" Black Distressed Geometric Metal And Glass Tabletop Lantern Candle Holder

  • Mfr # 608384

  • Zoro # G722882035


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Finish
Does Not Apply
Material
Metal, Glass
Style
Modern
Placement Type
Tabletop
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608384
Zoro #
G722882035
UPC #
-
Country of Origin
China

Dimensions

Width
5.51 in
Length
18.9 in
Overall Depth
5.51 in

Details

Finish
Does Not Apply
Material
Metal, Glass
Style
Modern
Placement Type
Tabletop
Commercial Use
No
Pattern
Geometric
Color
Black
Intended Room
Living Room
Item
Candle Holders
Assembly Required
No
Construction Method
Handmade
Capacity
1
Finish Style
Coat/Paint Distressing
Shape
3" Wide Pillar
Holder Type
Lantern

Description

Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this 19-inch black distressed geometric metal and glass tabletop lantern candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are an attractive way to turn a simple candle into a piece of decor. 18.9-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.