Zoro Homepage

19" Black Iron Lantern Table Lamp LED With Clear Cylinder Shade

  • Mfr # 645966

  • Zoro # G322346456


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
Partial Assembly Needed
Width
5.75 in
Height
18.8 in
Depth
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645966
Zoro #
G322346456
UPC #
-
Country of Origin
China

Dimensions

Width
5.75 in
Height
18.8 in
Depth
9.75 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 19-inch black iron lantern table lamp led with clear cylinder shade. The lamp is made of sturdy iron and features a black color. The clear shade has a cylinder shape and is made from glass. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.