
19" Black Iron Lantern Table Lamp With Clear Cylinder Shade
Mfr # 645919
Zoro # G122361680
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Depth
9.75 in
Width
5.75 in
Height
18.8 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645919
Zoro #
G122361680
UPC #
-
Country of Origin
China
Dimensions
Depth
9.75 in
Width
5.75 in
Height
18.8 in
Details
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Black
Description
This 19-inch black iron lantern table lamp with clear cylinder shade is the perfect combination of design and function. The base of this lamp is made of iron finished in a black tone. The clear shade has a cylinder shape and is made from glass. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.