Zoro Homepage

19" Black Iron Lantern USB Table Lamp LED With Clear Cylinder Shade

  • Mfr # 645930

  • Zoro # G622365713


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Depth
9.75 in
Application Type
Yes
Assembly Required
No Assembly Needed
Height
18.8 in
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645930
Zoro #
G622365713
UPC #
-
Country of Origin
China

Dimensions

Depth
9.75 in
Height
18.8 in
Width
5.75 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 19-inch black iron lantern usb table lamp led with clear cylinder shade is the perfect combination of design and function. The base of this lamp is made of iron finished in a black tone. The clear cylinder glass shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.