Zoro Homepage

19" Black Iron Lantern USB Table Lamp LED With Clear Cylinder Shade

  • Mfr # 645996

  • Zoro # G222343364


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Depth
9.75 in
Height
18.8 in
Assembly Required
Partial Assembly Needed
Width
5.75 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645996
Zoro #
G222343364
UPC #
-
Country of Origin
China

Dimensions

Depth
9.75 in
Height
18.8 in
Width
5.75 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 19-inch black iron lantern usb table lamp led with clear cylinder shade. The base of this lamp is made of black iron. The clear cylinder glass shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.