
19" Black Iron Lantern USB Table Lamp With Clear Cylinder Shade
Mfr # 645929
Zoro # G522375478
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
5.75 in
Assembly Required
No Assembly Needed
Height
18.8 in
Depth
9.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645929
Zoro #
G522375478
UPC #
-
Country of Origin
China
Dimensions
Width
5.75 in
Height
18.8 in
Depth
9.75 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Description
Embrace the good life with this hard working and stylish 19-inch black iron lantern usb table lamp with clear cylinder shade. The base of this lamp is made of black iron. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.