Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Black Iron Lantern USB Table Lamp With Clear Cylinder Shade

  • Mfr # 645995

  • Zoro # G322362944


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Depth
9.75 in
Assembly Required
No Assembly Needed
Height
18.8 in
Application Type
Yes
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645995
Zoro #
G322362944
UPC #
-
Country of Origin
China

Dimensions

Depth
9.75 in
Height
18.8 in
Width
5.75 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 19-inch black iron lantern usb table lamp with clear cylinder shade. The base of this lamp is made of black iron. The clear cylinder glass shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.