Zoro Homepage

19" Black Metal Lantern Table Lamp LED With Clear Cylinder Shade

  • Mfr # 646038

  • Zoro # G822360730


product price: $87.85
/ea
Free Shipping & Returns

Key Features

Width
5.75 in
Height
18.8 in
Depth
9.75 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646038
Zoro #
G822360730
UPC #
-
Country of Origin
China

Dimensions

Width
5.75 in
Height
18.8 in
Depth
9.75 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 19-inch black metal lantern table lamp led with clear cylinder shade. A gorgeous black metal base brings just the right amount of pizzazz to this fabulous lamp. The clear cylinder glass shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.