Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Black Metal Lantern Table Lamp With Black Globe Shade

  • Mfr # 645989

  • Zoro # G722348302


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Depth
9 in
Color
Black
Height
19 in
Assembly Required
No Assembly Needed
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645989
Zoro #
G722348302
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Height
19 in
Width
5.75 in

Details

Color
Black
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

This 19-inch black metal lantern table lamp with black globe shade is the perfect combination of design and function. The base of this lamp is made of metal finished in a black tone. The black globe metal shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 19.00-inch h x 5.75-inch w x 9.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.