Zoro Homepage

19" Black Metal Lantern Table Lamp With Clear Cylinder Shade

  • Mfr # 645965

  • Zoro # G522364410


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Height
18.8 in
Color
Black
Depth
9.75 in
Assembly Required
No Assembly Needed
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645965
Zoro #
G522364410
UPC #
-
Country of Origin
China

Dimensions

Height
18.8 in
Depth
9.75 in
Width
5.75 in

Details

Color
Black
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 19-inch black metal lantern table lamp with clear cylinder shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a black color. The clear cylinder glass shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.