Zoro Homepage

19" Black Metal Lantern Table Lamp With Clear Cylinder Shade

  • Mfr # 646037

  • Zoro # G422354658


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Height
18.8 in
Depth
9.75 in
Width
5.75 in
Color
Black
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646037
Zoro #
G422354658
UPC #
-
Country of Origin
China

Dimensions

Height
18.8 in
Depth
9.75 in
Width
5.75 in

Details

Color
Black
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 19-inch black metal lantern table lamp with clear cylinder shade. A gorgeous black metal base brings just the right amount of pizzazz to this fabulous lamp. The clear cylinder glass shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.