Zoro Homepage

19" Black Metal Round Table Lamp With Black Drum Shade

  • Mfr # 642989

  • Zoro # G222360842


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
19.29 in
Depth
11.81 in
Application Type
Yes
Width
11.81 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642989
Zoro #
G222360842
UPC #
-
Country of Origin
China

Dimensions

Height
19.29 in
Depth
11.81 in
Width
11.81 in

Details

Item
Table Lamp
Application Type
Yes
Color
Black
Assembly Required
No Assembly Needed

Description

Add a bright anchor to your room with this 19-inch black metal round table lamp with black drum shade. The base of this lamp is made of black metal. The black drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 19.29-inch h x 11.81-inch w x 11.81-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.