Zoro Homepage

19" Black Metal Round USB Table Lamp With Ivory Drum Shade

  • Mfr # 545829

  • Zoro # G422340484


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Width
11.5 in
Application Type
Yes
Height
19 in
Depth
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545829
Zoro #
G422340484
UPC #
-
Country of Origin
China

Dimensions

Width
11.5 in
Height
19 in
Depth
8.75 in

Details

Color
Ivory
Application Type
Yes
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

Add a bright anchor to your room with this 19-inch black metal round usb table lamp with ivory drum shade. A gorgeous black metal base brings just the right amount of pizzazz to this fabulous lamp. The ivory shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19-inch H x 11.5-inch W x 8.75-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.