Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Black Solid and Manufactured Wood Two Drawer Nightstand

  • Mfr # 526869

  • Zoro # G022357967


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Height
19.3 in
Depth
15.75 in
Application Type
No
Assembly Required
No Assembly Needed
Width
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526869
Zoro #
G022357967
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
19.3 in
Depth
15.75 in
Width
19.7 in

Details

Application Type
No
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Color
Black

Description

Give your room the look and feel of 5-star accommodations with this 19-inch black solid and manufactured wood two drawer nightstand. Made of high quality solid and manufactured wood that is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.3-inch h x 19.7-inch w x 15.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.