Zoro Homepage

19" Black Swing Arm Table Lamp

  • Mfr # 645939

  • Zoro # G122364292


product price: $60.15
/ea

Key Features

Width
6.5 in
Height
18.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645939
Zoro #
G122364292
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Height
18.5 in
Depth
6.5 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Black

Description

This 19-inch black swing arm table lamp is a great way to add some brightness to any corner of your home. The base of this lamp is made of black plastic. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.