Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Black Swing Arm Table Lamp

  • Mfr # 645981

  • Zoro # G222351703


product price: $51.95
/ea

Key Features

Height
18.5 in
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645981
Zoro #
G222351703
UPC #
-
Country of Origin
China

Dimensions

Height
18.5 in
Depth
6.5 in
Width
6.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black
Item
Table Lamp

Description

This 19-inch black swing arm table lamp is a great way to add some brightness to any corner of your home. The base of this lamp is made of black plastic. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.