Zoro Homepage

19" Black Table Lamp

  • Mfr # 645908

  • Zoro # G222355596


product price: $53.25
/ea

Key Features

Depth
6.5 in
Width
6.5 in
Height
18.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645908
Zoro #
G222355596
UPC #
-
Country of Origin
China

Dimensions

Depth
6.5 in
Width
6.5 in
Height
18.5 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 19-inch black table lamp is a great way to add some brightness to any corner of your home. A gorgeous black plastic base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.