Zoro Homepage

19" Black Wood One Drawer Nightstand

  • Mfr # 530198

  • Zoro # G022343427


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18.89 in
Depth
14.56 in
Assembly Required
Full Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530198
Zoro #
G022343427
UPC #
-
Country of Origin
Colombia

Dimensions

Height
18.89 in
Depth
14.56 in
Width
15.74 in

Details

Color
Black
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Good looking design and practical styling meet to form this 19-inch black wood one drawer nightstand. Robust in design, the bed side table has been expertly crafted from manufactured wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 18.89-inch h x 15.74-inch w x 14.56-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.