
19" Black Wood One Drawer Nightstand
Mfr # 543699
Zoro # G122363929
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Height
18.89 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Width
15.74 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543699
Zoro #
G122363929
UPC #
-
Country of Origin
Colombia
Dimensions
Height
18.89 in
Width
15.74 in
Depth
14.56 in
Details
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Black
Item
Nightstands & Bedside Table
Description
Good looking design and practical styling meet to form this 19-inch black wood one drawer nightstand. Robust in design, the bed side table has been expertly crafted from manufactured wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 18.89-inch h x 15.74-inch w x 14.56-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.