
19" Black Wood Two Drawer Nightstand
Mfr # 526148
Zoro # G322367314
product price: $871.99
/ea
Free Shipping & Returns
Key Features
Height (in)
18.9 in
Width (in)
16.14 in
Commercial Use
No
Color
Black
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526148
Zoro #
G322367314
UPC #
-
Country of Origin
Colombia
Dimensions
Height (in)
18.9 in
Width (in)
16.14 in
Depth (in)
14.29 in
Details
Commercial Use
No
Color
Black
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Description
Give your room the look and feel of 5-star accommodations with this 19-inch black wood two drawer nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 18.9-inch h x 16.14-inch w x 14.29-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.