Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Black Wood Two Drawer Nightstand

  • Mfr # 526154

  • Zoro # G622361166


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height (in)
18.58 in
Assembly Required
Full Assembly Needed
Color
Black
Width (in)
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526154
Zoro #
G622361166
UPC #
-
Country of Origin
Colombia

Dimensions

Height (in)
18.58 in
Width (in)
15.75 in
Depth (in)
12.72 in

Details

Commercial Use
No
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Color
Black

Description

Good looking design and practical styling meet to form this 19-inch black wood two drawer nightstand. Made of high quality manufactured wood that is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 18.58-inch h x 15.75-inch w x 12.72-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.