
19" Black Wood Two Drawer Nightstand
Mfr # 543653
Zoro # G022370713
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
18.8 in
Depth
14.2 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543653
Zoro #
G022370713
UPC #
-
Country of Origin
Colombia
Dimensions
Height
18.8 in
Depth
14.2 in
Width
16.1 in
Details
Color
Black
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Nightstands & Bedside Table
Description
Give your room the look and feel of 5-star accommodations with this 19-inch black wood two drawer nightstand. Made of high quality manufactured wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 18.8-inch h x 16.1-inch w x 14.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.